Beli hioki 3554 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  2. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp8.799.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  3. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  4. FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  5. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  6. Hioki Pin Type Lead
    Mulai

    Rp2.899.900

  7. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  8. KYORITSU Ground Resistance Meter
    Mulai

    Rp7.699.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  9. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  10. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  11. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  12. Hioki Power Logger Kit
    Mulai

    Rp59.999.900

    Hioki Power Logger Kit
    atribut:
    • Measurement: Voltage, Current, Power, Demand
    • Harmonic Analysis: Not included with this model
    • Load current (A): 50/100/500/1000/5000 (with CT9667-03 flexible AC current sensor)
    • Measurement Line Type: Single-phase 2 or 3 wire; 3-phase 3 or 4 wire
    • Input Channels: Voltage (3 channels U1 to U3), Current (3 channels I1 to I3)
    • Communication: LAN, USB 2.0
    • Dimensions (mm): 180x100x68
    • Display (inch): 3.5 TFT color, LCD (320x240 pixel)
    • Measurement Line Frequency (Hz): 50/60
    • Pulse Input: No-voltage contact input (counts when shorted terminals open); HI: 2 to 45 V, LO: 0 to 0.5 V
    • Pulse Measurement Range: 0 to 9999
    • Pulse Output: Open collector 30 V, 5 mA (maximum)
    • Voltage (V): 600 AC (Single Range)
  13. FLUKE Hydraulic Test Pump Kit 0 to 10000
    Mulai

    Rp61.999.900

    FLUKE Hydraulic Test Pump Kit 0 to 10000
    Deskripsi:
    Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.
    atribut:
    • Pressure (psi): up to 10000 (690bar)
  14. Hioki Battery HiTester
    Mulai

    Rp67.999.900

    Hioki Battery HiTester
    Deskripsi:
    Fully Automated Production Line Testing of Large Cells for xEVs or Mid-sized Packs of up to 100V
    atribut:
    • Measurement Method: AC four-terminal method
    • Measurement Frequency: 1 kHz ±0.2 Hz
    • Voltage Measurement Range (V): 6, 60, 100
    • Interface: LAN (TCP/IP, 10BASE-T/100BASE-TX), RS-232C, EXT I/O (37-pin Handler interface), Analog output (DC 0 V to 3.1 V)
    • Power Supply: 100 to 240 V AC, 50 Hz/60 Hz, 35 VA max.
    • Resistance Basic Accuracy: ±0.5% rdg ±10 dgt. (3 mΩ range), ±0.5% rdg ±5 dgt. (30 mΩ range or more)
    • Resistance Measurement Ranges: 3 mΩ, 30 mΩ, 300 mΩ, 3 Ω, 30 Ω, 300 Ω, 3 kΩ
    • Voltage Basic Accuracy: ±0.01% rdg. ±3 dgt.
  15. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga hioki 3554 Terbaru October 2026
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900
KYORITSU Ground Resistance TesterRp7.199.900
KYORITSU Earth Tester (Alat Ukur Grounding)Rp8.799.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Rp2.799.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
KYORITSU Power Quality AnalyzerRp99.999.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
Hioki Pin Type LeadRp2.899.900
Hioki Multimeter Digital (Multitester)Rp759.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait